Motion
OTP21202

TEKTON, INC
OTP21202

14-Tool Combination Wrench Pouch (6-19 mm)
MI ITEM #14857420
MFR #OTP21202
List Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OTP21202

14-Tool Combination Wrench Pouch (6-19 mm)
MI ITEM #14857420
MFR #OTP21202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.52/each for your price

Overview

Mfr description
OTP21202 TEKTON 14-TOOL COMBINATION
  • Designed for Tekton Combination Wrenches — This pouch is designed for 6–19 mm combination wrenches and may not fit other brands or other types of wrenches
  • Easy Wrench Identification – Each wrench pocket has size markings for easy identification
  • Ideal for On-the-Go – Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
  • Easy-Access Design – The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
  • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating

Specifications

  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought