Motion
WCB94103

TEKTON, INC
WCB94103

Combination Wrench Set with Roll, 19-Piece (1/4 - 1-1/4 in.)
Mi Item #14857435
MFR #WCB94103
Price$371.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB94103

Combination Wrench Set with Roll, 19-Piece (1/4 - 1-1/4 in.)
Mi Item #14857435
MFR #WCB94103

Mfr description
WCB94103 TEKTON COMBINATION WRENCH SET
  • Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.68/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Finish/Coating
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)