1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
WCB94303
Combination Wrench Set with Rolls, 46-Piece (1/4 - 1-1/4 in., 6 - 32 mm)
Mi Item #
14857441
MFR #
WCB94303
Price
$762.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Wrench Sets
TEKTON, INC WCB94303
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
WCB94303
Combination Wrench Set with Rolls, 46-Piece (1/4 - 1-1/4 in., 6 - 32 mm)
Mi Item #
14857441
MFR #
WCB94303
Mfr description
WCB94303 TEKTON COMBINATION WRENCH SET
Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
12-Point Box End – Doubles the available access angles compared to a 6-point end
Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$762
.33
/each
Add to Cart
Specifications
Dimensions
Head Angle
15 °
Wrench Size Range
6 to 32 mm
Details
Finish/Coating
Chrome
Number Of Pieces
46
Wrench Set Type
Stubby Combination
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items