Overview
Mfr description
SHA99021 TEKTON 1/4, 3/8, 1/2 INCH
- Hex bit holders adapt any 1/4 inch hex shank bit to 1/4, 3/8, and 1/2 inch drive ratchets, driver handles, and other drive tools
- Press-fit magnet holds the bit firmly in place while you're working
- Large die-stamped size markings are easy to read and can’t wear off
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Four detent grooves provide a secure connection with the drive tool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data