Motion
SHD90213

TEKTON, INC
SHD90213

1/4 Inch Drive Shallow and Deep 12-Point Socket Set with Rails and Tray, 22-Piece (5/32 - 9/16 in.)
Mi Item #14857450
MFR #SHD90213
Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD90213

1/4 Inch Drive Shallow and Deep 12-Point Socket Set with Rails and Tray, 22-Piece (5/32 - 9/16 in.)
Mi Item #14857450
MFR #SHD90213

Mfr description
SHD90213 TEKTON 1/4 INCH DRIVE 12-POINT
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.10/each

Specifications

Dimensions

  • Drive Size
    1/4 in.
  • Max Size
    9/16 in
  • Min Size
    5/32 in

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    22
  • Socket Points
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)