1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SHD90215
1/4 Inch Drive Shallow and Deep 6-Point Socket Set with Rails and Trays, 50-Piece (5/32 - 9/16 in., 4 - 15 mm)
Mi Item #
14857452
MFR #
SHD90215
Price
$210.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SHD90215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SHD90215
1/4 Inch Drive Shallow and Deep 6-Point Socket Set with Rails and Trays, 50-Piece (5/32 - 9/16 in., 4 - 15 mm)
Mi Item #
14857452
MFR #
SHD90215
Mfr description
SHD90215 TEKTON 1/4 INCH DRIVE 6-POINT
6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
Includes standard and deep length sockets
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$210
.08
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in.
Max Size
15 mm
Min Size
4 mm
Details
Finish/Coating
Chrome
Number Of Pieces
50
Socket Points
6 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items