Motion
SHD91218

TEKTON, INC
SHD91218

3/8 Inch Drive Shallow and Deep 6-Point Socket Set with Rails and Trays, 42-Piece (5/16 - 3/4 in., 8 - 19 mm)
MI ITEM #14857463
MFR #SHD91218
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD91218

3/8 Inch Drive Shallow and Deep 6-Point Socket Set with Rails and Trays, 42-Piece (5/16 - 3/4 in., 8 - 19 mm)
MI ITEM #14857463
MFR #SHD91218

Mfr description
SHD91218 TEKTON 3/8 INCH DRIVE 6-POINT
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.28/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    6 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)