Motion
SHD92206

TEKTON, INC
SHD92206

1/2 Inch Drive Shallow and Deep 12-Point Socket Set with Rails and Trays, 32-Piece (3/8 - 1-5/16 in.)
MI ITEM #14857476
MFR #SHD92206
Price$321.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD92206

1/2 Inch Drive Shallow and Deep 12-Point Socket Set with Rails and Trays, 32-Piece (3/8 - 1-5/16 in.)
MI ITEM #14857476
MFR #SHD92206

Mfr description
SHD92206 TEKTON 1/2 INCH DRIVE 12-POINT
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Max Size
    1-5/16 in
  • Min Size
    3/8 in

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    32
  • Socket Points
    12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)