Motion
SKT03201

TEKTON, INC
SKT03201

1/4 Inch Drive Shallow and Deep 6-Point Socket and Ratchet Set with Rails and Tray, 35-Piece (4 - 15 mm)
Mi Item #14857498
MFR #SKT03201
Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SKT03201

1/4 Inch Drive Shallow and Deep 6-Point Socket and Ratchet Set with Rails and Tray, 35-Piece (4 - 15 mm)
Mi Item #14857498
MFR #SKT03201

Mfr description
SKT03201 TEKTON 1/4 INCH DRIVE 6-POINT
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.08/each

Specifications

Dimensions

  • Drive Size
    1/4 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)