Motion
SKT13202

TEKTON, INC
SKT13202

3/8 Inch Drive Shallow and Deep 12-Point Socket and Ratchet Set with Rails and Tray, 44-Piece (6 - 24 mm)
MI ITEM #14857504
MFR #SKT13202
Price$300.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SKT13202

3/8 Inch Drive Shallow and Deep 12-Point Socket and Ratchet Set with Rails and Tray, 44-Piece (6 - 24 mm)
MI ITEM #14857504
MFR #SKT13202

Mfr description
SKT13202 TEKTON 3/8 INCH DRIVE 12-POINT
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.98/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)