Specifications
Dimensions
- Height0.5 in
- Width0.6 in
Details
- Accessory TypeOrganizer
- ColorBlack/Red
- Features & Benefits• 9 slots to keep all of your 1/4 inch bits neatly organized • Flexible rail securely grips the bits so they can’t fall out • Designed to make it easy to remove any bit one-handed • Bit Rail Dimensions: 3.2 x 0.6 x 0.5 inches each • Bit Rail Hole Depth: 0.4 inches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)