Overview
Mfr description
ORG22104 TEKTON 4-TOOL RATCHETING BOX
- Designed for Tekton Ratcheting Box End Wrenches — This holder is designed for Tekton 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, and 11/16 x 3/4 inch ratcheting box end wrenches and may not fit other brands or other types of wrenches
- Flexible Teeth Grip Wrenches – Nonslip holders firmly grip wrenches in place to prevent them from falling out
- Fits in 2-Inch Drawers – Low-profile design fits into most shallow tool cabinet drawers
- Full-Size Foldable Handle – The handle can be folded up to save space in your toolbox
- Made in the USA
Specifications
- Wrench TypeWrench Organizer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data