Overview
Mfr description
ORG23206 TEKTON 6-TOOL LONG RATCHETING
- Designed for Tekton Ratcheting Box End Wrenches — This holder is designed for Tekton 6 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18, and 17 x 19 mm long ratcheting box end wrenches and may not fit other brands or other types of wrenches
- Flexible Teeth Grip Wrenches – Nonslip holders firmly grip wrenches in place to prevent them from falling out
- Fits in 2-Inch Drawers – Low-profile design fits into most shallow tool cabinet drawers
- Full-Size Foldable Handle – The handle can be folded up to save space in your toolbox
- Made in the USA
Specifications
- Flexible HeadFlex Head
- Overall Length6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data