Motion
DHD91201

TEKTON, INC
DHD91201

High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6 - 10 mm)
Mi Item #14857513
MFR #DHD91201
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHD91201

High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6 - 10 mm)
Mi Item #14857513
MFR #DHD91201

Mfr description
DHD91201 TEKTON HIGH-TORQUE BLACK OXIDE
  • 6-Point Socket Opening – A minimum 1 inch recess inside the shaft accommodates excess threaded tails of long bolts or studs
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Details

  • Number of Drivers
    5
  • Shank Material
    Steel
  • Shank Style
    Nut Driver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)