Motion
DHD91301

TEKTON, INC
DHD91301

High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4 - 3/8 in., 7 - 10 mm)
MI ITEM #14857514
MFR #DHD91301
List Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHD91301

High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4 - 3/8 in., 7 - 10 mm)
MI ITEM #14857514
MFR #DHD91301

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$66.66/each for your price

Overview

Mfr description
DHD91301 TEKTON HIGH-TORQUE BLACK OXIDE
  • 6-Point Socket Opening – A minimum 1 inch recess inside the shaft accommodates excess threaded tails of long bolts or studs
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Number of Drivers
    6
  • Shank Style
    Nut Driver
  • Shank Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought