Motion
DHE34250

TEKTON, INC
DHE34250

Long 1/4 Inch Slotted High-Torque Screwdriver
Mi Item #14857520
MFR #DHE34250
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHE34250

Long 1/4 Inch Slotted High-Torque Screwdriver
Mi Item #14857520
MFR #DHE34250

Mfr description
DHE34250 TEKTON LONG 1/4 INCH SLOTTED
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Blade Length
    8 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Slotted
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)