Motion
DMS91002

TEKTON, INC
DMS91002

6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square)
Mi Item #14857523
MFR #DMS91002
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DMS91002

6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square)
Mi Item #14857523
MFR #DMS91002

Mfr description
DMS91002 TEKTON 6-IN-1 DRIVER SET,
  • Compact and versatile tools give you access to 4 screwdriver sizes and 2 nut driver sizes each
  • Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
  • Extremely durable handle made of glass-reinforced nylon and molded in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.66/each

Specifications

Dimensions

  • Blade Length
    4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Nut Driver, Phillips, Slotted, Torx
  • Tip Style
    Nut Driver, Phillips, Slotted, Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)