Motion
DRV41235

TEKTON, INC
DRV41235

High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mi Item #14857527
MFR #DRV41235
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DRV41235

High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mi Item #14857527
MFR #DRV41235

Mfr description
DRV41235 TEKTON HIGH-TORQUE BLACK OXIDE
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Blade Length
    4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Phillips, Slotted
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)