Overview
Mfr description
DRV43015 TEKTON HIGH-TORQUE SCREWDRIVER
- Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
- Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
- Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that can't twist out
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data