Motion
DRV43506

TEKTON, INC
DRV43506

Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.)
MI ITEM #14857544
MFR #DRV43506
List Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DRV43506

Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.)
MI ITEM #14857544
MFR #DRV43506

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$84.84/each for your price

Overview

Mfr description
DRV43506 TEKTON LONG HIGH-TORQUE
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Phillips, Slotted
  • Blade Shape
    Phillips, Slotted
  • Blade Material
    Steel
  • Blade Length
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text