Motion
DSE34250

TEKTON, INC
DSE34250

Long 1/4 Inch Slotted Hard Handle Screwdriver
Mi Item #14857563
MFR #DSE34250
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSE34250

Long 1/4 Inch Slotted Hard Handle Screwdriver
Mi Item #14857563
MFR #DSE34250

Mfr description
DSE34250 TEKTON LONG 1/4 INCH SLOTTED
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Blade Length
    8 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Slotted
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)