Motion
DSE34313

TEKTON, INC
DSE34313

Long 5/16 Inch Slotted Hard Handle Screwdriver
MI ITEM #14857564
MFR #DSE34313
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSE34313

Long 5/16 Inch Slotted Hard Handle Screwdriver
MI ITEM #14857564
MFR #DSE34313

Mfr description
DSE34313 TEKTON LONG 5/16 INCH SLOTTED
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Blade Length
    8 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Slotted
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)