Motion
DZX93002

TEKTON, INC
DZX93002

1/4 Inch Hex Bit Set with Rail, 9-Piece (2 - 6 mm)
MI ITEM #14857570
MFR #DZX93002
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZX93002

1/4 Inch Hex Bit Set with Rail, 9-Piece (2 - 6 mm)
MI ITEM #14857570
MFR #DZX93002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.08/each

Specifications

Details

  • Drive Style
    Hex
  • Features & Benefits
    • The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion, and they're designed to be longer than standard bits to improve your access to recessed fasteners • Bits are held onto the end of the driver by a magnet that’s friction-fit within the receiver so that it can’t fall out • Flexible rails securely grip the bits so they can’t fall out, while also making it easy to remove any bit one-handed • The three-sided geometry of the driver handle provides the leverage you need to generate high turning force by hand, while round sections at the front and back ends of the handle create an ideal shape for quickly spinning long fasteners • The portable zipper case stores everything neatly and compactly, ideal for keeping in a glove compartment, shallow drawer, or taking on-the-go • The overmolded grip is permanently bonded to the handle and won't degrade or become sticky over time
  • Material
    Steel
  • Set Type
    Hex Bits

Overview

Mfr description
DZX93002 TEKTON 1/4 INCH METRIC HEX BIT
  • The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion, and they're designed to be longer than standard bits to improve your access to recessed fasteners
  • Bits are held onto the end of the driver by a magnet that’s friction-fit within the receiver so that it can’t fall out
  • Flexible rails securely grip the bits so they can’t fall out, while also making it easy to remove any bit one-handed
  • The three-sided geometry of the driver handle provides the leverage you need to generate high turning force by hand, while round sections at the front and back ends of the handle create an ideal shape for quickly spinning long fasteners
  • The portable zipper case stores everything neatly and compactly, ideal for keeping in a glove compartment, shallow drawer, or taking on-the-go
  • The overmolded grip is permanently bonded to the handle and won't degrade or become sticky over time

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought