Overview
Mfr description
DZZ93001 TEKTON 1/4 INCH PHILLIPS,
- Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
- Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
- Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit
- Rubberized Bit Rail – The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed
- Easy Identification – Sizes are printed onto the bit rails for easy identification
Specifications
- Drive Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data