Motion
SBH01118

TEKTON, INC
SBH01118

3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar
Mi Item #14857572
MFR #SBH01118
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SBH01118

3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar
Mi Item #14857572
MFR #SBH01118

Mfr description
SBH01118 TEKTON 3/8 INCH DRIVE X 18
  • 230-Degree Pivoting Head – The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head – The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Overall Length
    19.8000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)