Overview
Mfr description
OTP21201 TEKTON 12-TOOL ANGLE HEAD
- Designed for Tekton Angle Head Wrenches — This pouch is designed to fit Tekton 8-19 mm angle head wrenches and may not fit other brands or other types of wrenches
- Easy Wrench Identification – Each wrench pocket has size markings for easy identification
- Ideal for On-the-Go – Carry angle head wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- Easy-Access Design – The pouch quickly rolls open for easy access to the wrenches
- Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
Specifications
- MaterialPolyester
- Features & Benefits• Designed for Tekton Angle Head Wrenches — This pouch is designed to fit Tekton 8-19 mm angle head wrenches and may not fit other brands or other types of wrenches • Easy Wrench Identification – Each wrench pocket has size markings for easy identification • Ideal for On-the-Go – Carry angle head wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out • Easy-Access Design – The pouch quickly rolls open for easy access to the wrenches • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data