Motion
SRH91101

TEKTON, INC
SRH91101

1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set, 3-Piece (6, 8, 10-1/2 in.)
Mi Item #14857582
MFR #SRH91101
Price$220.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH91101

1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set, 3-Piece (6, 8, 10-1/2 in.)
Mi Item #14857582
MFR #SRH91101

Mfr description
SRH91101 TEKTON 1/4, 3/8, 1/2 INCH
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Proof Torque – Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Overall Length
    6.0000 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Release Type
    Quick-Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)