Overview
Mfr description
SRH02210 TEKTON 1/2 INCH DRIVE X 10-1/2
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Comfort Grip Handle – We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky
Specifications
- Flexible HeadFixed Head
- Overall Length10.5000 in
- Release TypeNon-Quick-Release
- Grip StyleComfort Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data