Motion
SRH02224

TEKTON, INC
SRH02224

1/2 Inch Drive x 24 Inch Non-Quick-Release Comfort Grip Extra-Long Ratchet
Mi Item #14857586
MFR #SRH02224
Price$159.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH02224

1/2 Inch Drive x 24 Inch Non-Quick-Release Comfort Grip Extra-Long Ratchet
Mi Item #14857586
MFR #SRH02224

Mfr description
SRH02224 TEKTON 1/2 INCH DRIVE X 24
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.58/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Release Type
    Non-Quick-Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)