Motion
SRH32112

TEKTON, INC
SRH32112

3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Long Ratchet
Mi Item #14857592
MFR #SRH32112
Price$113.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH32112

3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Long Ratchet
Mi Item #14857592
MFR #SRH32112

Mfr description
SRH32112 TEKTON 3/8 INCH DRIVE X 12
  • 180º Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.12/each

Specifications

Dimensions

  • Drive Size
    3/8 in.
  • Overall Length
    12.0000 in
  • Socket Size
    3/8 in

Details

  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)