1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SHB91202
3/8 in Drive Hex Bit Socket Set with Rails and Tray, 19-Piece (1/8 - 3/8 in., 3 - 10 mm)
Mi Item #
14857609
MFR #
SHB91202
Price
$121.19
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SHB91202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SHB91202
3/8 in Drive Hex Bit Socket Set with Rails and Tray, 19-Piece (1/8 - 3/8 in., 3 - 10 mm)
Mi Item #
14857609
MFR #
SHB91202
Mfr description
SHB91202 TEKTON 3/8 IN DRIVE HEX BIT
S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
Large, clear die-stamped size marking is easy to read and can’t wear off
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$121
.19
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in.
Max Size
10 mm
Min Size
3 mm
Details
Finish/Coating
Chrome
Number Of Pieces
19
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items