Overview
Mfr description
SHH03125 TEKTON 1/4 INCH DRIVE
- Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
- Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Easy-to-Read Markings – Drive size is printed on the end of the spinner for easy identification
- Secure Drive Tool Engagement - Sockets are held onto the blade by a spring-actuated detent ball
Specifications
- Overall Length2.5000 in
- Flexible HeadFixed Head
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data