Overview
Mfr description
OTP50201 TEKTON 8-TOOL MINI PLIERS
- Designed to hold 8 Tekton mini pliers (not included) - may not fit other brands or other types of mini pliers
- The pouch can be rolled up and closed securely using a hook-and-loop style fastener
- When the pouch is rolled up, its tailored cover keeps pliers from sliding out
- Made of 600 denier, polyurethane-backed polyester that is tear resistant and has a Durable Water Repellent (DWR) coating
- Strong and flexible woven polyester fabric rolls easily and lays flat
Specifications
- MaterialPolyester
- Features & Benefits• Designed to hold 8 Tekton mini pliers (not included) - may not fit other brands or other types of mini pliers • The pouch can be rolled up and closed securely using a hook-and-loop style fastener • When the pouch is rolled up, its tailored cover keeps pliers from sliding out • Made of 600 denier, polyurethane-backed polyester that is tear resistant and has a Durable Water Repellent (DWR) coating • Strong and flexible woven polyester fabric rolls easily and lays flat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data