Motion
SRH32006

TEKTON, INC
SRH32006

1/4 Inch Drive x 6 Inch Flex Head Quick-Release Comfort Grip Ratchet
Mi Item #14857628
MFR #SRH32006
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH32006

1/4 Inch Drive x 6 Inch Flex Head Quick-Release Comfort Grip Ratchet
Mi Item #14857628
MFR #SRH32006

Mfr description
SRH32006 TEKTON 1/4 INCH DRIVE X 6 INCH
  • 180º Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Overall Length
    7.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)