Motion
DHX92201

TEKTON, INC
DHX92201

Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5 - 8 mm, Common Sizes)
MI ITEM #14857639
MFR #DHX92201
List Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHX92201

Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5 - 8 mm, Common Sizes)
MI ITEM #14857639
MFR #DHX92201

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$72.72/each for your price

Overview

Mfr description
DHX92201 TEKTON HEX HIGH-TORQUE BLACK
  • Hex Tip – Hex section is at least twice the depth of the corresponding socket head cap screw for full engagement
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Drive Style
    Hex
  • Set Type
    Hex Screwdriver
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought