Overview
Mfr description
PNH21102 TEKTON 45-DEGREE BENT PICK
- Ideal for Precision Applications – Can be used to scrape, pierce, and lightly pry
- Sharp Point for Precise Work – Each tip comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
- Resists Twisting Out – Two "wings" on the base of the shank help it resist being twisted or pulled out of the handle
- Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
- Materials and Construction – The shaft of the hook is made from AISI 8650 steel and hardened to 50–54 HRC; the handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals
- Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
Specifications
- Overall Length6.6000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data