Motion
DHD91101

TEKTON, INC
DHD91101

High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (3/16 - 1/2 in.)
MI ITEM #14857647
MFR #DHD91101
List Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHD91101

High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (3/16 - 1/2 in.)
MI ITEM #14857647
MFR #DHD91101

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$66.66/each for your price

Overview

Mfr description
DHD91101 TEKTON HIGH-TORQUE BLACK OXIDE
  • 6-Point Socket Opening – A minimum 1 inch recess inside the shaft accommodates excess threaded tails of long bolts or studs
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Number of Drivers
    6
  • Shank Style
    Nut Driver
  • Shank Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text