Overview
Mfr description
DHE11313 TEKTON 5/16 INCH SLOTTED
- Torx Tip – Made to Torx dimensional standards and torque specifications for optimal performance in Torx and star fasteners
- Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
- Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
Specifications
- Drive StyleHex
- Set TypeHex Screwdriver
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data