Motion
DHE14188

TEKTON, INC
DHE14188

Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver
MI ITEM #14857653
MFR #DHE14188
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHE14188

Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver
MI ITEM #14857653
MFR #DHE14188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
DHE14188 TEKTON LONG 3/16 INCH SLOTTED
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Tip Style
    Slotted
  • Blade Length
    8 in
  • Blade Material
    Steel
  • Blade Shape
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text