Overview
Mfr description
DHT92001 TEKTON TORX HIGH-TORQUE BLACK
- Torx Tip – Made to Torx dimensional standards and torque specifications for optimal performance in Torx and star fasteners
- Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
- Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
Specifications
- Set TypeTorx Screwdrivers
- Minimum Torx SizeT10
- Drive StyleTorx
- MaterialSteel
- Torx Size RangeT10 - T30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data