Motion
DRV40126

TEKTON, INC
DRV40126

Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)
MI ITEM #14857661
MFR #DRV40126
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DRV40126

Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)
MI ITEM #14857661
MFR #DRV40126

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
DRV40126 TEKTON STUBBY HARD HANDLE
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon, the handle has a very hard and durable surface
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out
  • AISI 8650 Steel Blade – Strong Ni-Cr-Mo alloy hardened to 52–56 HRC

Specifications

  • Tip Style
    Phillips, Slotted
  • Blade Shape
    Phillips, Slotted
  • Blade Material
    Steel
  • Blade Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought