Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSE10250

Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver
Mi Item #14857672
MFR #DSE10250

Mfr description
DSE10250 TEKTON STUBBY 1/4 INCH SLOTTED
  • Stubby Slotted Tip – Compact tip allows a shorter overall blade length than the standard slotted tip profile
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Blade Length
    1 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Slotted
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)