Overview
Mfr description
SHA21101 TEKTON 1/2 INCH DRIVE X 1-1/2
- Use the mini extension by itself in tight spaces or add it onto other extensions to achieve just the right amount of reach
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Four detent grooves offer a secure connection with the drive tool
- Radiused corners inside the drive avoid stress concentrations that can cause cracking
- Spring-loaded retaining ball latches into sockets and holds them securely in place
Specifications
- Accessory TypeExtension
- Drive Size1/2 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data