Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter90 mm
- Overall Width2.4688 in
Details
- Bore TypeStraight
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)