Motion
GE75KRRB + COL

TIMKEN (FAFNIR)
GE75KRRB + COL

Ball Insert Bearing - Straight Bore, 75 mm Bore Diam., 130 mm OD, 3.6250 in Width, Eccentric Collar Locking
Mi Item #14857769
MFR #GE75KRRB + COL
Price$886.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GE75KRRB + COL

Ball Insert Bearing - Straight Bore, 75 mm Bore Diam., 130 mm OD, 3.6250 in Width, Eccentric Collar Locking
Mi Item #14857769
MFR #GE75KRRB + COL

Mfr description
GE75KRRB + COL WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.38/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    3.6250 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)