Motion
RFDR1 1/2 L/C A4587

TIMKEN (FAFNIR)
RFDR1 1/2 L/C A4587

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14857771
MFR #RFDR1 1/2 L/C A4587
Price$236.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RFDR1 1/2 L/C A4587

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14857771
MFR #RFDR1 1/2 L/C A4587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.80/each

Specifications

Dimensions

  • Bolt Size
    M12
  • Bore Diameter  
    1-1/2 in

Details

  • Description
    RFDR1 1/2, Fafnir Four-Bolt Flanged Mounted Bearings Eccentric Locking Collar$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RFDR
  • Static Load Capacity
    19800 N

Overview

Mfr description
RFDR1 1/2 L/C A4587 WIDE INNER RING AND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought