Motion
AX178
Classical Gold-Ribbon Cog V-Belt - AX, 1/2 in Top Width, 1 Strand, 180 in Nominal Outside Length, Cogged
MI ITEM #14857775
MFR #AX178
List Price$79.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog V-Belt - AX, 1/2 in Top Width, 1 Strand, 180 in Nominal Outside Length, Cogged
MI ITEM #14857775
MFR #AX178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.77/pc for your price

Overview

Mfr description
AX178 BELTS GOLD RIBBON COG-BELT

Specifications

  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    180 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text