Motion
3VX600MS
Narrow Power-Wedge Cog V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 60 in Nominal Outside Length, Cogged
MI ITEM #14857782
MFR #3VX600MS
Price$35.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 60 in Nominal Outside Length, Cogged
MI ITEM #14857782
MFR #3VX600MS

Mfr description
3VX600MS BELTS POWER-WEDGE COG-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.55/pc

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    60 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)