Motion
RAX96-2
Classical Gold-Ribbon Cog Banded V-Belt - AX, 1/2 in Top Width, 2 Strand, 98 in Nominal Outside Length, Cogged
MI ITEM #14857812
MFR #RAX96-2
List Price$137.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - AX, 1/2 in Top Width, 2 Strand, 98 in Nominal Outside Length, Cogged
MI ITEM #14857812
MFR #RAX96-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.59/pc for your price

Overview

Mfr description
RAX96-2 BELTS GOLD RIBBON COG-BAND BELT

Specifications

  • Section
    AX
  • Number Of Strands
    2
  • Nominal Outside Length
    98 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought