Motion
R5VX1080-3
Narrow Power-Wedge Cog Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 108 in Nominal Outside Length, Cogged
MI ITEM #14857936
MFR #R5VX1080-3
Your Price$451.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 108 in Nominal Outside Length, Cogged
MI ITEM #14857936
MFR #R5VX1080-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$451.23/pc(List $564.04)

Overview

Mfr description
R5VX1080-3 BELTS POWER-WEDGE COG-BAND BE

Specifications

  • Section
    5VX
  • Number Of Strands
    3
  • Nominal Outside Length
    108 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text